Eaton/Bussmann Series ABC-3/8 3/8 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V

3/8 Amp Fast-Acting Electronic Fuse, Ceramic Tube, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac, 125Vdc, Interrupting Rating: 35A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc, Nickel-Plated Brass Endcaps

$ 4.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # ABC-3/8

Rexel Part # 327732

UPC 05171210112

UNSPSC 39121609

Amps 3/8

Diameter 1/4 in

Family / Style ABC

Interrupt Rating AC 35000

Interrupt Rating DC 10000

Length 1 1/4 in

Mounting Cartridge

Opening Fast-Acting

Type Ceramic

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch