Eaton/Bussmann Series ABC-30-R Fuse, 30 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS

30 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 1000A @ 125Vac, 400A @ 125Vdc, 1000A @ 75Vdc,IEC Low RoHS, Nickel-Plated Brass Endcaps

$ 2.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # ABC-30-R

Rexel Part # 487297

UPC 05171254248

UNSPSC 39121609

Amps 30

Diameter 1/4 in

Family / Style ABC

Interrupt Rating AC 200000

Interrupt Rating DC 10000

Length 1 1/4 in

Mounting Cartridge

Opening Fast-Acting

Type Ceramic

Volts AC 250

Volts DC 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch