Eaton/Bussmann Series AGA-30 30 Amp Fast-Acting Glass Fuse, 1/4" x 5/8", 32V

30 Amp Fast-Acting Glass Fuse, 1/4" x 5/8", 32V, 125V, Nickel-Plated Brass Endcaps, Mounts inline holders HRK or 1/4" clips

$ 119.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # AGA-30

Rexel Part # 137134

UPC 05171270348

UNSPSC 39121609

Amps 30

Diameter 1/4 in

Family / Style AGA

Interrupt Rating AC 1000

Length 5/8 in

Mounting Cartridge

Opening Fast-Acting

Type Glass

Volts AC 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch