Eaton/Bussmann Series AGC-1-1/2-R Fuse, 1-1/2 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250VAC

Fuse, 1-1/2 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass Endcaps, Rejection

$ 87.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # AGC-1-1/2-R

Rexel Part # 134114

UPC 05171265482

UNSPSC 39121609

Amps 1 1/2

Diameter 1/4 in

Family / Style AGC

Interrupt Rating AC 100

Length 1 1/4 in

Material Glass

Mounting Cartridge

Opening Fast-Acting

Type Glass

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch