Eaton/Bussmann Series AGC-1/32 1/32 Amp Fast-Acting Glass Fuse, 1/4" x 1-1/4", 250V

1/32 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps

$ 37.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # AGC-1/32

Rexel Part # 183284

UPC 05171270358

UNSPSC 39121609

Amps 1/32

Diameter 1/4 in

Family / Style AGC

Interrupt Rating AC 35000

Length 1 1/4 in

Mounting Cartridge

Opening Fast-Acting

Type Glass

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch