Eaton/Bussmann Series AGC-4/10 Fuse, 4/10A Fast-Acting Glass, 1/4" x 1-1/4", 250VAC

4/10 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps

$ 4.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # AGC-4/10

Rexel Part # 395994

UPC 05171270379

UNSPSC 39121609

Amps 4/10

Diameter 1/4 in

Family / Style AGC

Interrupt Rating AC 35000

Length 1 1/4 in

Mounting Cartridge

Opening Fast-Acting

Type Glass

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch