Eaton/Bussmann Series AGC-4 Fuse, 4 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250VAC

Fuse, 4 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass Endcaps

$ 144.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # AGC-4

Rexel Part # 28437

UPC 051712703871

UNSPSC 39121609

Amps 4

Diameter 1/4 in

Family / Style AGC

Interrupt Rating AC 200

Length 1 1/4 in

Material Glass

Mounting Cartridge

Opening Fast-Acting

Type Glass

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch