Eaton/Bussmann Series AGC-8-R Fuse, 8 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250VAC, RoHS

Fuse, 8 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS

$ 81.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # AGC-8-R

Rexel Part # 137147

UPC 05171265529

UNSPSC 39121609

Amps 8

Diameter 1/4 in

Family / Style AGC

Interrupt Rating AC 200000

Length 1 1/4 in

Material Glass

Mounting Cartridge

Opening Fast-Acting

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch