Eaton/Bussmann Series AGC-V-15-R 15 Amp Fast-Acting Glass Fuse, Axial, 1/4" x 1-1/4", 250V, RoHS

15 Amp Fast-Acting Glass Tube Electronic Fuse, Axial, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, , RoHS

$ 140.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # AGC-V-15-R

Rexel Part # 175537

UPC 05171265452

UNSPSC 39121609

Amps 15

Diameter 1/4 in

Family / Style AGC-V

Interrupt Rating AC 1000

Length 1 1/4 in

Mounting Axial

Opening Fast-Acting

Type Glass

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch