Eaton/Bussmann Series BK/ABC-3 3 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V

3 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 100A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc,Nickel-Plated Brass Endcaps, BULK

$ 243.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # BK/ABC-3

Rexel Part # 385869

UPC 05171230100

UNSPSC 39121609

Amps 3

Diameter 1/4 in

Family / Style ABC

Length 1 1/4 in

Mounting Cartridge

Opening Fast-Acting

Type Ceramic

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch