Eaton/Bussmann Series BK/GMA-5-R Fuse, Miniature, 5A, 125V, Fast, 2 Pin, Cartridge Holder, Bulk

Fuse, Miniature, Fast Acting, 5 Amp, 125 Volt AC, 10kA Interrupting Rating, 2 Pin, 5 mm x 20 mm, Cartridge Holder, Bulk, 100 per Package

$ 129.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Eaton/Bussmann Series

Mfr Part # BK/GMA-5-R

Rexel Part # 658205

UPC 05171264734

UNSPSC 39121607

Amps 5

Diameter 5 mm

Family / Style GMA

Length 20 mm

Mounting Cartridge

Type Fuse

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch