Eaton/Bussmann Series GBA-5 5 Amp Non-Time-Delay Red Pin Indicating Fuse, 1/4" x 1-1/4", 125V

5 Amp Non-Time-Delay Red Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps

$ 12.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # GBA-5

Rexel Part # 396158

UPC 05171271476

UNSPSC 39121609

Amps 5

Diameter 1/4 in

Family / Style GBA

Interrupt Rating AC 10000

Length 1 1/4 in

Mounting Cartridge

Opening Non-Time-Delay

Type Electronic

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch