Eaton/Bussmann Series GBB10R Fuse, Very Fast-Acting, Ceramic, 1/4" x 1-1/4", 10 Amp, 250V, RoHS

Fuse, 10 Amp, Very Fast-Acting, Ceramic, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, RoHS

$ 10.08 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # GBB10R

Rexel Part # 127935

UPC 051712549882

UNSPSC 39121609

Amps 10

Diameter 1/4 in

Family / Style GBB

Length 1 1/4 in

Mounting Cartridge

Opening Very Fast-Acting

Type Ceramic

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch