Eaton/Bussmann Series GLD-1-1/2 1-1/2 Amp Non-Time-Delay Pin Indicating Fuse, 1/4" x 1-1/4", 125V

1-1/2 Amp Non-Time-DelayIEC Low Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps

$ 16.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # GLD-1-1/2

Rexel Part # 380888

UPC 051712715621

UNSPSC 39121609

Amps 1 1/2

Diameter 1/4 in

Family / Style GLD

Interrupt Rating AC 10000

Length 1 1/4 in

Mounting Cartridge

Opening Non-Time-Delay

Type IEC

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch