Eaton/Bussmann Series S500-500-R Fuse, 500mA, Low-Break, Fast-Acting, Glass, 5mm x 20mm, 250V, RoHS

Fuse, 500mA, IEC, Low-Break, Fast-Acting, Glass, 5mm x 20mm, 250 Volt, RoHS

$ 224.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # S500-500-R

Rexel Part # 479080

UPC 05171264422

UNSPSC 39121609

Amps 500 mA

Diameter 5 mm

Family / Style S500

Length 20 mm

Mounting Cartridge

Opening Fast-Acting

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch