Ferraz ATMR2-1/2 Fuse, Class CC, Fast-Acting, 2-1/2A, 600V AC/DC, AMP-TRAP

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    ATMR2-1/2
  • Rexel Part Number:

    18276
  • UPC:

    78200190385

Fuse, Class CC, Fast-Acting, Rejection, 2-1/2 Amp, 600 Volt AC/DC, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC/AC, 100kAIC/DC

$ 33.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # ATMR2-1/2

Rexel Part # 18276

UPC 78200190385

UNSPSC 39121609

Amps 2 1/2

Class CC

Diameter 13/32 in

Family / Style ATMR

Interrupt Rating AC 200000

Interrupt Rating DC 100000

Length 1 1/2 in

Mounting Cartridge

Type Fuse

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch