Littelfuse 2173.15P 3.15A, 250V, 217 Series, Fast-Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    2173.15P
  • Rexel Part Number:

    601526
  • UPC:

    079458903829

3.15 Amp, 250V AC, 217 Series (Type F), 5x20mm, IEC Type, Cartridge Fuse, Fast-Acting, 35 Amp or 10x Rated Current Interrupting Capacity.

$ 1.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 2173.15P

Rexel Part # 601526

UPC 079458903829

UNSPSC 39121606

Amps 3.15

Diameter 5 mm

Family / Style 217

Interrupt Rating AC 35000

Length 20 mm

Mounting Cartridge

Opening Fast-Acting

Type IEC

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch