Littelfuse 225003P 3A, 250V, 225 Series, Fast-Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    225003P
  • Rexel Part Number:

    259912
  • UPC:

    079458914412

3 Amp, 250 Volts, 225 Series, 2AB Type, Cartridge Fuse, Fast-Acting, 10,000 Amp @ 125V AC & 100 Amp @ 250V AC Interrupting Rating.

$ 1.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 225003P

Rexel Part # 259912

UPC 079458914412

UNSPSC 39121606

Amps 3

Family / Style 225

Interrupt Rating AC 100000

Mounting Cartridge

Opening Fast-Acting

Type Electronic

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch