Littelfuse 235.125P .125A, 250V, 235 Series, Fast-Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    235.125P
  • Rexel Part Number:

    616393
  • UPC:

    079458907810

.125 Amps, 250V AC, 235 Series, 5x20mm, 2AG Type, Cartridge Fuse, Fast-Acting. 10,000 Amp @ 125V AC & 35 Amp @ 250V AC Interrupting Rating.

$ 3.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 235.125P

Rexel Part # 616393

UPC 079458907810

UNSPSC 39121606

Amps 0.125

Diameter 5 mm

Family / Style 235

Interrupt Rating AC 10000

Length 20 mm

Mounting Cartridge

Opening Fast-Acting

Type Electronic

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch