Littelfuse 235.250P .250A, 250V, 235 Series, Fast-Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    235.250P
  • Rexel Part Number:

    578979
  • UPC:

    079458907933

.250 Amps, 250V AC, 235 Series, 5x20mm, 2AG Type, Cartridge Fuse, Fast-Acting. 10,000 Amp @ 125V AC & 35 Amp @ 250V AC Interrupting Rating.

$ 3.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 235.250P

Rexel Part # 578979

UPC 079458907933

UNSPSC 39121606

Amps 0.25

Diameter 5 mm

Family / Style 235

Interrupt Rating AC 10000

Length 20 mm

Mounting Cartridge

Opening Fast-Acting

Type Electronic

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch