Littelfuse 235.500P .500A, 250V, 235 Series, Fast-Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    235.500P
  • Rexel Part Number:

    587882
  • UPC:

    079458908107

.500 Amps, 250V AC, 235 Series, 5x20mm, 2AG Type, Cartridge Fuse, Fast-Acting. 10,000 Amp @ 125V AC & 35 Amp @ 250V AC Interrupting Rating.

$ 1.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 235.500P

Rexel Part # 587882

UPC 079458908107

UNSPSC 39121606

Amps 0.5

Diameter 5 mm

Family / Style 235

Interrupt Rating AC 10000

Length 20 mm

Mounting Cartridge

Opening Fast-Acting

Type Electronic

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch