Littelfuse 307020 20A, 32V, 307 Series, Fast-Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    307020
  • Rexel Part Number:

    407108
  • UPC:

    079458600711

20 Amp, Fuse, High Speed, North American Style, Brand or Series: 307, Type: Cartridge, Voltage Rating: 32 VAC/VDC.

$ 0.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 307020

Rexel Part # 407108

UPC 079458600711

UNSPSC 39121609

Amps 20

Family / Style 307

Mounting Cartridge

Opening Fast-Acting

Type Electronic

Volts AC 32

Volts DC 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch