Littelfuse H312001P Fuse, 1A, 250VAC, 35kAIC, Fast Acting, Glass 3AG Type, Bulk Pack

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    H312001P
  • Rexel Part Number:

    616376
  • UPC:

    07945892189

Fuse, 1 Amp, 250 Volt Ac, 35 kAIC, Fast Acting, Glass 3AG Type, Bulk Pack, 100 per Package

$ 0.42 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # H312001P

Rexel Part # 616376

UPC 07945892189

UNSPSC 39121606

Amps 1

Class 3AG Glass

Family / Style H312

Interrupt Rating AC 35000

Mounting Cartridge

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch