Littelfuse H312003P Fuse, 3A, 250VAC, 100kAIC, Fast Acting, Glass 3AG Type, Bulk Pack

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    H312003P
  • Rexel Part Number:

    616385
  • UPC:

    07945892195

Fuse, 3 Amp, 250 Volt Ac, 100 kAIC, Fast Acting, Glass 3AG Type, Bulk Pack, 100 per Package

$ 0.42 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # H312003P

Rexel Part # 616385

UPC 07945892195

UNSPSC 39121606

Amps 3

Class 3AG Glass

Family / Style H312

Interrupt Rating AC 35000

Mounting Cartridge

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch