Littelfuse H313.500P Fuse, 1/2A, 250VAC, 35kAIC, Slo-Blow, Glass 3AG Type, Bulk Pack

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    H313.500P
  • Rexel Part Number:

    616391
  • UPC:

    07945892279

Fuse, 1/2 Amp, 250 Volt Ac, 35 kAIC, Slo-Blow, Glass 3AG Type, Bulk Pack, 100 per Package

$ 0.95 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # H313.500P

Rexel Part # 616391

UPC 07945892279

UNSPSC 39121606

Amps 1/2

Class 3AG Glass

Family / Style H313

Interrupt Rating AC 35000

Mounting Cartridge

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch