Littelfuse H313004P Fuse, 4A, 250VAC, 35kAIC, Slo-Blow, Glass 3AG Type, Bulk Pack

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    H313004P
  • Rexel Part Number:

    616358
  • UPC:

    07945892303

Fuse, 4 Amp, 250 Volt Ac, 35 kAIC, Slo-Blow, Glass 3AG Type, Bulk Pack, 100 per Package

$ 1.07 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # H313004P

Rexel Part # 616358

UPC 07945892303

UNSPSC 39121606

Amps 4

Class 3AG Glass

Family / Style H313

Interrupt Rating AC 35000

Mounting Cartridge

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch