Eaton 57701-470 Operator Interface, Ratemeter, 85-265VAC, 5 Digit Display, LED

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    57701-470
  • Rexel Part Number:

    193303
  • UPC:

    782114417461

Operator Interface, Ratemeter, 85 - 265 Volt AC, 5 Digit Display, LED

$ 587.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 57701-470

Rexel Part # 193303

UPC 782114417461

UNSPSC 41111902

Family / Style 57701

Mounting Panel

Opening 5

Type Operator Interface

Volts AC Control Range 85 - 265

Place your Will Call order by clicking the cart button next to the appropriate Branch