Eaton/Bussmann Series GMC2R Fuse, 2 Amp, Medium Time-Delay, Glass, 5mm x 20mm, 250V

Fuse, 2 Amp, Medium Time-Delay, Glass, 5mm x 20mm, 250 Volt, North American Standard

$ 216.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # GMC2R

Rexel Part # 91986

UPC 051712642873

UNSPSC 39121609

Amps 2

Diameter 5 mm

Family / Style GMC

Length 20 mm

Mounting Cartridge

Opening Medium Time-Delay

Type Glass

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch