Eaton/Bussmann Series GMD-2-R Fuse, 2 Amp Time-Delay Glass, 5mm x 20mm, 250V, RoHS

2 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS

$ 236.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # GMD-2-R

Rexel Part # 91907

UPC 05171265787

UNSPSC 39121609

Amps 2

Diameter 5 mm

Family / Style GMD

Interrupt Rating AC 100000

Length 20 mm

Mounting Cartridge

Opening Time-Delay

Type Glass

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch