Eaton/Bussmann Series MDA-10 Fuse, 10 Amp, Time-Delay, Ceramic, 1/4" x 1-1/4", 250V

Fuse, 10 Amp, Time-Delay, Ceramic, 1/4 Inch x 1-1/4 Inch, 250 Volt

$ 5.11 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # MDA-10

Rexel Part # 26193

UPC 051712723060

UNSPSC 39121609

Amps 10

Diameter 1/4 in

Family / Style MDA

Interrupt Rating AC 200

Interrupt Rating DC 200

Length 1 1/4 in

Mounting Cartridge

Opening Time-Delay

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch