Eaton/Bussmann Series MDA-15 Fuse, 15 Amp, Time-Delay, Ceramic, 1/4" x 1-1/4", 250V

Fuse, 15 Amp, Time-Delay, Ceramic, 1/4 Inch x 1-1/4 Inch, 250 Volt

$ 5.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # MDA-15

Rexel Part # 26179

UPC 051712723077

UNSPSC 39121609

Amps 15

Diameter 1/4 in

Family / Style MDA

Interrupt Rating AC 750

Interrupt Rating DC 750

Length 1 1/4 in

Mounting Cartridge

Opening Time-Delay

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch