Eaton/Bussmann Series MDA-5-R Fuse, 5 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250V, RoHS

Fuse, 5 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

$ 2.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # MDA-5-R

Rexel Part # 137153

UPC 05171264534

UNSPSC 39121609

Amps 5

Diameter 1/4 in

Family / Style MDA

Interrupt Rating AC 200

Interrupt Rating DC 200

Length 1 1/4 in

Mounting Cartridge

Opening Time-Delay

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch