Eaton/Bussmann Series MDL-1/2-R Fuse, 1/2 Amp, Time-Delay, Glass, 1/4" x 1-1/4", 250V, RoHS

Fuse, 1/2 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS

$ 189.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # MDL-1/2-R

Rexel Part # 106482

UPC 05171265209

UNSPSC 39121609

Amps 1/2

Diameter 1/4 in

Family / Style MDL

Interrupt Rating AC 35

Interrupt Rating DC 35

Length 1 1/4 in

Mounting Cartridge

Opening Time-Delay

Type Fuse

Volts AC 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch