Eaton/Bussmann Series MDL-15-R 15 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V, RoHS

15 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V, RoHS

$ 1.10 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # MDL-15-R

Rexel Part # 92690

UPC 05171265657

UNSPSC 39121609

Amps 15

Diameter 1/4 in

Family / Style MDL

Interrupt Rating AC 1000

Length 1 1/4 in

Mounting Cartridge

Opening Time-Delay

Type Glass

Volts AC 32

Volts DC 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch