Eaton/Bussmann Series MDL-2 Fuse, 2 Amp Time-Delay Glass, 1/4" x 1-1/4", 250V

Fuse, 2 Amp Time-Delay Glass, 1/4" x 1-1/4", 250 Volt

$ 3.21 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # MDL-2

Rexel Part # 24792

UPC 051712724487

UNSPSC 39121609

Amps 2

Diameter 1/4 in

Family / Style MDL

Interrupt Rating AC 100

Interrupt Rating DC 100

Length 1 1/4 in

Mounting Cartridge

Opening Time-Delay

Type Fuse

Volts AC 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch