Littelfuse 218001P Fuse, 1A, 250VAC, 218 Series, Slo-Blow

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    218001P
  • Rexel Part Number:

    616373
  • UPC:

    079458904772

1 Amp, 250V AC, 218 Series (Type T), 5x20mm, IEC Type, Cartridge Fuse, Time Lag (Slo-Blow), 35 Amp or 10x Rated Current Interrupting Capacity.

$ 2.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 218001P

Rexel Part # 616373

UPC 079458904772

UNSPSC 39121606

Amps 1

Diameter 5 mm

Family / Style 218

Interrupt Rating AC 35

Length 20 mm

Mounting Cartridge

Opening Slo-Blo

Type Glass

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch