Littelfuse 21806.3P Fuse, 6.3A, 250VAC, 218 Series, Slo-Blow

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    21806.3P
  • Rexel Part Number:

    246602
  • UPC:

    079458905380

6.3 Amp, 250V AC, 218 Series (Type T), 5x20mm, IEC Type, Cartridge Fuse, Time Lag (Slo-Blow), 35 Amp or 10x Rated Current Interrupting Capacity.

$ 2.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 21806.3P

Rexel Part # 246602

UPC 079458905380

UNSPSC 39121606

Amps 6.3

Diameter 5 mm

Family / Style 218

Interrupt Rating AC 35

Length 20 mm

Mounting Cartridge

Opening Slo-Blo

Type Glass

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch