Littelfuse 239.500P .500A, 250V, 239 Series, Slo-Blow Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    239.500P
  • Rexel Part Number:

    637225
  • UPC:

    079458909449

.500 Amps, 250V AC, 239 Series, 5x20mm, 2AG Type, Cartridge Fuse, Time Lag (Slo-Blow). 10,000 Amp @ 125V AC & 35 Amp @ 250V AC Interrupting Rating.

$ 1.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 239.500P

Rexel Part # 637225

UPC 079458909449

UNSPSC 39121606

Amps 0.5

Diameter 5 mm

Family / Style 239

Interrupt Rating AC 100

Length 20 mm

Mounting Cartridge

Opening Slo-Blo

Type 2AG

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch