Littelfuse 313003P 3A, 250V, 313 Series, Slo-Blow Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    313003P
  • Rexel Part Number:

    601521
  • UPC:

    079458923025

3 Amp, 250 Volts, 313 Series, Lead Free 3AG Type, Cartridge Fuse, Time Lag (Slo-Blow), 100A @ 250V AC Interrupting Rating.

$ 1.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 313003P

Rexel Part # 601521

UPC 079458923025

UNSPSC 39121606

Amps 3

Family / Style 313

Interrupt Rating AC 100

Mounting Cartridge

Opening Slo-Blo

Type 3AG

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch