Littelfuse 313005P 5A, 250V, 313 Series, Slo-Blow Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    313005P
  • Rexel Part Number:

    381943
  • UPC:

    079458923087

5 Amp, 250 Volts, 313 Series, Lead Free 3AG Type, Cartridge Fuse, Time Lag (Slo-Blow), 200A @ 250V AC Interrupting Rating.

$ 2.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 313005P

Rexel Part # 381943

UPC 079458923087

UNSPSC 39121606

Amps 5

Family / Style 313

Interrupt Rating AC 200

Mounting Cartridge

Opening Slo-Blo

Type 3AG

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch