Littelfuse 362001 1A, 250V, 362 Series, Slo-Blow Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    362001
  • Rexel Part Number:

    407278
  • UPC:

    079458730319

1 Amp, 250 Volts, 362 Series, AGX Type, Cartridge Fuse, Time Lag (Slo-Blow), 10,000 @ 125V AC & 100A @ 250V AC Interrupting Rating.

$ 0.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 362001

Rexel Part # 407278

UPC 079458730319

UNSPSC 39121609

Amps 1

Family / Style 362

Interrupt Rating AC 100

Mounting Cartridge

Opening Slo-Blo

Type Glass

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch