Eaton 53300405 Electronic Totalizer, 8-digit

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    53300405
  • Rexel Part Number:

    364329
  • UPC:

    782114012291

Electronic Totalizer, Up Counting, 8-digit, Scaling, Rate, High Visibility Green LCD Display, Battery Operated (3V, Lithium), Backlight: 10-30V DC @ 30 mA max, 1/TAU Ratemeter. Rated NEMA 4X when installed with supplied gasket.

$ 327.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 53300405

Rexel Part # 364329

UPC 782114012291

UNSPSC 41111902

Family / Style Courier

Mounting Panel

Type Totalizer

Volts DC Control 24

Volts DC Control Range 10-30

Place your Will Call order by clicking the cart button next to the appropriate Branch