Hatch RS12-80M Transformer, Electronic, 80 Watt, 120VAC, 11.5VAC, Side Lead

  • Mfr/Brand Name:

    Hatch
  • Mfr Number:

    RS12-80M
  • Rexel Part Number:

    361282
  • UPC:

    79728147124

Transformer, Electronic Low Voltage, 80 Watt, 120 Volt AC Input, 11.5 Volt AC Output, Side Lead, Aluminim Case

$ 16.67 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hatch

Mfr Part # RS12-80M

Rexel Part # 361282

UPC 79728147124

UNSPSC 39101901

Family / Style RS

Material Aluminum

Phase 1

Product Depth 3/4 in

Product Height 1.23 in

Product Width 2.20 in

Type Transformer

Volts AC 120

Wattage 80

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch