Intermatic PX100 Transformer, Pool/Spa Lights, 100 Watt, 120V, 1A, Input, 12V Output

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    PX100
  • Rexel Part Number:

    135942
  • UPC:

    078275024090

Transformer, Poool Spa Lights, 100 Watt, 120 Volt AC Input, 1 Amp, 12 or 13 Volt DC Output, Beige Steel, NEMA 3R Enclosure

$ 143.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # PX100

Rexel Part # 135942

UPC 078275024090

UNSPSC 39101904

Amps 1

Color Beige

Family / Style PX

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Type Transformer

Volts AC 120

Volts DC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch