Intermatic T40004RT3 Lighting Transformer, Electronic Type, 300W, 3A, 120V, 14V Output

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    T40004RT3
  • Rexel Part Number:

    328492
  • UPC:

    07827511813

Lighting Transformer, Electronic Type, 300 Watt, 120 Volt AC Input, 3 Amp, 12 - 14 Volt DC Output

$ 369.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # T40004RT3

Rexel Part # 328492

UPC 07827511813

UNSPSC 39101904

Amps 3

Family / Style T4

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Type Transformer

Volts AC 120

Volts DC Range 12/14/2015 12:00:00 AM

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch