Sea Gull 98050-12 Electronic Transformer, 60W, 12VDC, Zero Load, Plug-In, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    98050-12
  • Rexel Part Number:

    534135
  • UPC:

    78565215876

60 Watt, 1-Phase, 120 Primary Volts - 12 Secondary Volts. Zero Load, Plug-In, Electronic Lighting Transformer in Black Finish. HxWxL: 1-1/4"x1-1/2"x3-1/2". UL listed for Dry Locations.

$ 73.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 98050-12

Rexel Part # 534135

UPC 78565215876

UNSPSC 39111522

Family / Style 98

Phase 1

Product Depth 3 1/2 in

Product Height 1 1/4 in

Product Width 1 1/2 in

Type Lighting

Volts AC 120

Volts DC 12

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch