WAC Lighting EN-12100-R-AR Lighting Transformer, Electronic, 120VAC Input, 12VDC Output, 100W

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    EN-12100-R-AR
  • Rexel Part Number:

    118310
  • UPC:

    79057609463

Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt DC Output, 100 Watt

$ 43.39 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # EN-12100-R-AR

Rexel Part # 118310

UPC 79057609463

UNSPSC 39000000

Family / Style EN

Mounting Surface

Phase 1

Product Depth 1 1/4 in

Product Height 3 1/2 in

Product Width 1 1/2 in

Type Lighting Transformer

Volts AC 120

Volts DC 12

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch