WAC Lighting EN-12120-RB2 Lighting Transformer, Electronic, 120VAC Input, 12VDC Output, 120W

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    EN-12120-RB2
  • Rexel Part Number:

    102257
  • UPC:

Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt DC Output, 2 x 60 Watt, Class 2

$ 61.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # EN-12120-RB2

Rexel Part # 102257

UPC

UNSPSC 39111801

Family / Style EN

Mounting Surface

Phase 1

Product Depth 2 5/8 in

Product Height 6 in

Product Width 3 1/4 in

Type Lighting Transformer

Volts AC 120

Volts DC 12

Wattage 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch