WAC Lighting EN-12150-RAR Lighting Transformer, Electronic, 120VAC Input, 12VDC Output, 150W

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    EN-12150-RAR
  • Rexel Part Number:

    104850
  • UPC:

Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt DC Output, 150 Watt

$ 59.50 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # EN-12150-RAR

Rexel Part # 104850

UPC

UNSPSC 39121109

Family / Style EN

Mounting Surface

Phase 1

Product Depth 1 1/4 in

Product Height 3 1/2 in

Product Width 1 1/2 in

Type Lighting Transformer

Volts AC 120

Volts DC 12

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch