WAC Lighting EN-1260-R-AR Lighting Transformer, Electronic, 120VAC Input, 12VDC Output, 60W

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    EN-1260-R-AR
  • Rexel Part Number:

    104871
  • UPC:

Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 60 Watt

$ 28.94 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # EN-1260-R-AR

Rexel Part # 104871

UPC

UNSPSC 39121109

Family / Style EN

Mounting Surface

Phase 1

Product Depth 1 in

Product Height 2 1/8 in

Product Width 1 3/8 in

Type Lighting Transformer

Volts AC 120

Volts DC 12

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch